Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E87AHB C
Zoro #
G4075906
UPC #
-
Country of Origin
France
Dimensions
Flashlight Battery Size
AA
Battery Size
AA or LR6
Description
Headlamp, Battery Size AA or LR6 , Number of Batteries 3, Body Color Orange, Body Material Plastic, Weight with Batteries 6.20 oz, Rechargeable No
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.