
JAG RESCUE KIT 120m
Mfr # K090AA02
Zoro # G7863163
product price:Â $1,459.95
/ea
Free Shipping & Returns
Key Features
Length
120m
Includes
JAG SYSTEM Haul KIt, RING OPEN, I'D EVAC,, AXIS 11mm, 150cm Anchor Strap, Bucket
Material
Aluminum, Steel, Nylon, Polyurethane, Polyester
Series
JAG RESCUE KIT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
K090AA02
Zoro #
G7863163
UPC #
-
Country of Origin
France
Dimensions
Length
120m
Details
Item
Petzl JAG RESCUE KIT 120m
Includes
JAG SYSTEM Haul KIt, RING OPEN, I'D EVAC,, AXIS 11mm, 150cm Anchor Strap, Bucket
Material
Aluminum, Steel, Nylon, Polyurethane, Polyester
Series
JAG RESCUE KIT
Description
Petzl JAG RESCUE KIT 120m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.