Shop PETZL
See all product information
Create Account
Lanyards
- Mfr # L071AB00
- Zoro # G724158688
product price:Â
$
56.99
/ea
Key Features
Number of Legs
1
Anchorage End Connection Type
Web Loop
Series
ASAP'SORBER
Visual Load Indicator
No
ANSI Standards Met
ANSI 359.15, ANSI Z359.13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L071AB00
- Zoro #
- G724158688
- UPC #
- -
- Country of Origin
- Romania
Dimensions
- Maximum Working Length
- 20 cm
Details
- Item
- Shock-Absorbing Lanyard
- Number of Legs
- 1
- Anchorage End Connection Type
- Web Loop
- Series
- ASAP'SORBER
- Visual Load Indicator
- No
- ANSI Standards Met
- ANSI 359.15, ANSI Z359.13
- Hardware Material
- Aluminum
- Weight Capacity
- 308.647 lb
- Harness End Connection Material
- Polyester
- Other Standards
- CE EN 353-2, EN 12841 Type A, GB/T 24538
- Lanyard Material
- Polyester
- Color
- Black
- Anchorage End Connection Material
- Polyester
- Wire Color
- Black
Description
Shock-Absorbing Lanyard, Color Black, Visual Load Indicator No, Hardware Material Aluminum, Shock-Absorbing Lanyard Material Polyester, Number of Legs 1, Weight Capacity 308.647 lb, Anchorage End Connection Type Web Loop, Adjustable Length No, Harness End Connection Web Loop, Anchorage End Connection Material Polyester, Harness End Connection Material Polyester, Maximum Working Length 20 cm, Lanyard Material Polyester, ANSI Standards Met ANSI 359.15, ANSI Z359.13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.