Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OK Triact-Lock H-Frame Carabiner

  • Mfr # 28070

  • Zoro # G705971732


product price: $37.19
/ea

Key Features

Gate Opening
7/8 in (22 mm)
Standards
CE EN 362, EAC
Features
Oval shape that allows for optimal loading of devices with wide sections such as pulleys, rope clamps, and mobile fall arresters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28070
Zoro #
G705971732
UPC #
3342540815834
Country of Origin
France

Details

Gate Opening
7/8 in (22 mm)
Standards
CE EN 362, EAC
Features
Oval shape that allows for optimal loading of devices with wide sections such as pulleys, rope clamps, and mobile fall arresters

Description

Petzl redesigned their popular OK Carabiner with a lightweight H-Frame design that reduces the material used and the weight, while keeping the same strength and reliability. The OK has an oval shape that allows for optimal loading of devices with wide sections, such as pulleys, rope clamps, and mobile fall arresters. The fluid interior design and keylock system greatly reduce any rope snagging. New lightweight frame design keeps the same great strength and smooth interior angles keeps from snagging on rope. Use with a Captiv positioning bar to favor loading of the carabiner along the major axis. Keylock system avoids any snagging on the carabiner. Certifications: CE EN 362, EAC. Gate Opening: 7/8 in (22 mm)
• New lightweight frame design keeps the same great strength
• Oval shape that allows for optimal loading of devices with wide sections such as pulleys, rope clamps, and mobile fall arresters
• Fluid interior design and keylock system greatly reduce any rope snagging on the carabiner

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.