Zoro Homepage

Parallel Rope 10.5 mm 200 m, Blue

  • Mfr # R077AA24

  • Zoro # G811903863


product price: $788.99
/ea
Free Shipping & Returns

Key Features

Rope Item
Rigging Rope
Rope Material
Nylon/Polyester
Rope Strand Count
32
Working Load Limit
600 lb
Rope Construction
32 Carrier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R077AA24
Zoro #
G811903863
UPC #
03342540816657
Country of Origin
Czechia

Dimensions

Rope Length
656 ft

Details

Rope Item
Rigging Rope
Rope Material
Nylon/Polyester
Rope Strand Count
32
Working Load Limit
600 lb
Rope Construction
32 Carrier
Rope Type
Static
Item
PARALLEL Low Stretch Kernmantle Rope
Color
Blue
Elongation at 30% of Tensile
3.50%
Min. Breaking Strength (MBS)
3500 lb
Package Type
Box
Tensile Strength
6,079 lb
Standards
CE EN 1891 Type A, EAC, NFPA 2500, UKCA
Core Material
Nylon
Product Type
Rigging and Climbing Rope
Breaking Strength
6,070 lbf

Description

Parallel Rope 10.5 mm 200 m,Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.