Petzl ID L Descender for 12.5 mm to 13 mm ropes

  • Mfr # D020BA00

  • Zoro # G7862856


product price:  $443.99
/ea
Free Shipping & Returns

Key Features

Size
12.5 to 13 mm
Color
Red
Accessory Type
Petzl ID L Descender for 12.5 mm to 13 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D020BA00
Zoro #
G7862856
UPC #
-
Country of Origin
France

Dimensions

Size
12.5 to 13 mm

Details

Item
Petzl ID L Descender for 12.5 mm to 13 m
Color
Red
Accessory Type
Petzl ID L Descender for 12.5 mm to 13 m

Description

Petzl ID L Descender for 12.5 mm to 13 m, Accessory Type Petzl ID L Descender for 12.5 mm to 13 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.