Petzl ID S Descender for 10 mm to 11.5 mm ropes

  • Mfr # D020AA00

  • Zoro # G7862813


product price:  $384.95
/ea
Free Shipping & Returns

Key Features

Size
10 to 11.5 mm
Accessory Type
Petzl ID S Descender for 10 mm to 11.5 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D020AA00
Zoro #
G7862813
UPC #
-
Country of Origin
France

Dimensions

Size
10 to 11.5 mm

Details

Item
Petzl ID S Descender for 10 mm to 11.5 m
Color
Yellow
Accessory Type
Petzl ID S Descender for 10 mm to 11.5 m

Description

Petzl ID S Descender for 10 mm to 11.5 m, Accessory Type Petzl ID S Descender for 10 mm to 11.5 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.