Pulleys
- Mfr # P006AA00
- Zoro # G124158677
product price:Â
$
43.19
/ea
Key Features
For minimum rope diameter
6 mm
For Use With
Carabiners
Tensile Strength
5,171 lb
Height
1 5/8 in
Weight Capacity
1,124 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P006AA00
- Zoro #
- G124158677
- UPC #
- -
- Country of Origin
- France
- Item
- Confined Space Pulley
- For Use With
- Carabiners
- Tensile Strength
- 5,171 lb
- Weight Capacity
- 1,124 lb
- Series
- FIXE
- Color
- Yellow
- Bearing Material
- Aluminum
- Standards
- CE EN 12278, UIAA, XF 494
- Material
- Aluminum, Stainless Steel
- Traction Material
- Aluminum, Stainless Steel
Dimensions
- For minimum rope diameter
- 6 mm
- Height
- 1 5/8 in
- Sheave Outside Diameter
- 21 mm
- Length
- 4 1/8 in
- Width
- 2 3/8 in
- For maximum rope diameter
- 13 mm
Description
Confined Space Pulley, Bearing Material Aluminum, Color Yellow, For Maximum Rope Diameter 13 mm, For Minimum Rope Diameter 6 mm, For Use With Carabiners, Length 4 1/8 in, Sheave Outside Diameter 21 mm, Standards CE EN 12278, UIAA, XF 494, Tensile Strength 5,171 lb, Weight Capacity 1,124 lb, Material Aluminum, Stainless Steel, Height 1 5/8 in, Width 2 3/8 in, Series FIXE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.