Pulleys
- Mfr # P050BA00
- Zoro # G024176450
product price:Â
$
90.89
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Rope Diameter - Minimum
6 mm
Bearing Type
Ball
Housing Material
Aluminum/Stainless Steel
Count
1
Product Type
Pulley Block
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P050BA00
- Zoro #
- G024176450
- UPC #
- 3342540853850
- Country of Origin
- France
- Bearing Type
- Ball
- Housing Material
- Aluminum/Stainless Steel
- Count
- 1
- Item
- Lifting Pulley Block
- Product Type
- Pulley Block
- Color
- Yellow
- Operation
- Pulling
- Mount Type
- Sheave Mount
- Standards
- CE EN 12278, NFPA General Use, UIAA, XF 494 General
- Number of Sheaves
- 1
- Working Load Limit
- 1,798 lb
- Wire Color
- Yellow
Dimensions
- For Rope Diameter - Minimum
- 6 mm
- For Rope Diameter - Maximum
- 13 mm
- Sheave Outside Diameter
- 38 mm
Description
Pulleys
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.