Shop PETZL
See all product information
Create Account
Pulleys
- Mfr # P060BA00
- Zoro # G524175953
product price:Â
$
119.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Count
1
For Rope Diameter - Minimum
6 mm
Product Type
Prusik Pulley Block
Housing Material
Aluminum/Stainless Steel
Sheave Outside Diameter
25 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P060BA00
- Zoro #
- G524175953
- UPC #
- 3342540853881
- Country of Origin
- France
- Count
- 1
- Product Type
- Prusik Pulley Block
- Housing Material
- Aluminum/Stainless Steel
- Item
- Lifting Pulley Block
- Color
- Yellow
- Number of Sheaves
- 2
- Mount Type
- Sheave Mount
- Bearing Type
- Ball
- Standards
- CE EN 12278, NFPA Technical Us, UIAA, XF 494 Light
- Operation
- Pulling
- Working Load Limit
- 1,349 lb
- Wire Color
- Yellow
Dimensions
- For Rope Diameter - Minimum
- 6 mm
- Sheave Outside Diameter
- 25 mm
- For Rope Diameter - Maximum
- 11 mm
Description
Pulleys
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.