Rappelling Glove, Hook-and-Loop, Beige, XS, 1 PR
Mfr # K53 XST
Zoro # G4887057
product price:Â $66.19
/prKey Features
Color
Beige
Cuff Style
Hook-and-Loop
Standards
EN 420, EN 388, 4143
Cuff
Hook-and-Loop
Back Material
Goatskin Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K53 XST
Zoro #
G4887057
UPC #
094706534440
Country of Origin
Tunisia
Dimensions
Glove Size
XS
Size
XS
Size- Alpha
XS
Details
Item
Rappelling Glove
Color
Beige
Cuff Style
Hook-and-Loop
Standards
EN 420, EN 388, 4143
Cuff
Hook-and-Loop
Back Material
Goatskin Leather
Palm Construction
Double Layer
Thumb Style
Straight
Stitching Material
Nylon
Closure Type
Hook and Loop Fastener Reinforced Carabiner Hole for Attaching the Gloves for Harness
Finger Style
Full Finger
Application
Rappelling
Palm Material
Goatskin
Cut
Clute
Sold As
Pair
Glove Cut
Clute
Glove Back Material
Goatskin
Series
CORDEX PLUS
Finger Coverage
Full Finger
Description
Rappelling Glove, Finger Coverage Full Finger, Stitching Material Nylon, Sold As Pair, Standards EN 420, EN 388, 4143, Thumb Style Straight, Cuff Style Hook-and-Loop, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.