Shop PETZL
See all product information
Create Account
Rappelling Glove, Hook-and-Loop, Beige, S, 1 PR
- Mfr # K53 ST
- Zoro # G4887032
product price:Â
$
66.19
/pr
Key Features
Color
Beige
Cuff Style
Hook-and-Loop
Standards
EN 420, EN 388, 4143
Stitching Material
Nylon
Back Material
Goatskin Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K53 ST
- Zoro #
- G4887032
- UPC #
- -
- Country of Origin
- Tunisia
- Item
- Rappelling Glove
- Color
- Beige
- Cuff Style
- Hook-and-Loop
- Standards
- EN 420, EN 388, 4143
- Stitching Material
- Nylon
- Back Material
- Goatskin Leather
- Finger Style
- Full Finger
- Palm Construction
- Double Layer
- Palm Material
- Goatskin
- Cut
- Clute
- Application
- Rappelling
- Cuff
- Hook-and-Loop
- Thumb Style
- Straight
- Closure Type
- Hook and Loop Fastener Reinforced Carabiner Hole for Attaching the Gloves for Harness
- Glove Cut
- Clute
- Sold As
- Pair
- Glove Back Material
- Goatskin
- Series
- CORDEX PLUS
- Finger Coverage
- Full Finger
Dimensions
- Glove Size
- S
- Size
- S
- Size- Alpha
- S
Description
Rappelling Glove, Finger Coverage Full Finger, Stitching Material Nylon, Sold As Pair, Standards EN 420, EN 388, 4143, Thumb Style Straight, Cuff Style Hook-and-Loop, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.