Shop TILLMAN
See all product information
Create Account
Premium Grade General Purpose Gloves, Drivers, Gunn Cut/Keystone Thumb Style, X-Large, Pearl
- Mfr # 1415XL
- Zoro # G116311493
product price:Â
$
11.89
/ea
Sold in multiples of 12 for
$142.68
Key Features
Color
Pearl
Glove Materials
Grain Goatskin Leather
Cuff Style
Slip-On
Lining
Unlined
Glove Style
Drivers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1415XL
- Zoro #
- G116311493
- UPC #
- 608134141547
- Country of Origin
- Pakistan
- Color
- Pearl
- Glove Materials
- Grain Goatskin Leather
- Cuff Style
- Slip-On
- Lining
- Unlined
- Glove Style
- Drivers
- Series
- 1415
- Features
- Abrasion
Dimensions
- Glove Size
- XL
Description
Tillman general purpose gloves premium grade, series: 1415, driver's glove type, extra-large, grain goatskin leather, pearl, gunn cut/keystone thumb, unlined, elastic/slip-on cuff, resists: abrasion.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.