Zoro Homepage

Rescue Rope, Nylon/Polyester, Red

  • Mfr # R074AA19

  • Zoro # G1613320


product price: $794.95
/ea
Free Shipping & Returns

Key Features

Rope Sub-Category
All Purpose
Rope Item
Rigging & Climbing Rope
Rope Dia.
7/16 in
Rope Material
Nylon/Polyester
Rope Strand Count
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R074AA19
Zoro #
G1613320
UPC #
729198558079
Country of Origin
Czechia

Dimensions

Rope Dia.
7/16 in
Rope Length
600 ft
Length
600 ft.
Rope Diameter
7/16 in
Length (In.)
7200 in
Diameter
11mm
Overall Length
600 ft

Details

Rope Sub-Category
All Purpose
Rope Item
Rigging & Climbing Rope
Rope Material
Nylon/Polyester
Rope Strand Count
32
Working Load Limit
675 lb
Rope Construction
Kernmantle
Rope Type
Static
Item
AXIS Low Stretch Kernmantle Rope
Color
Red
Elongation at 30% of Tensile
3.00%
Rope Application
Rigging Rope
Package Type
Bag
Min. Breaking Strength (MBS)
4400 lb
Tensile Strength
4,946 lb
Standards
CE EN 1891 Type A, EAC, NFPA 2500, UKCA
Maximum Operating Temperature
176 Degrees F
Weight
0.18 lb
Elongation @ 300 lb
3.8 %
Spliceability
Not Spliceable
Product Type
Rigging and Climbing Rope
Elongation @ 10% Minimum Breaking Strength
9.2 %
Core Material
Nylon
Lifting Capability
For Lifting
Cover Material
Polyester
Rope Format
Bag
Breaking Strength
6,744 lbf
Minimum Operating Temperature
-40 Degrees F
End Type
Plain

Description

Rigging and Climbing Rope, Rope Type Static, Breaking Strength 6,744 lbf, Working Load Limit 675 lb, Rope Construction Kernmantle, Diameter 7/16 in, Overall Length 600 ft, Core Material Nylon, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength 9.2 Percent, Product Type Rigging and Climbing Rope, Lifting Capability For Lifting, Rope Format Bag, Rope Strand Count 32, Core Strand Count Not Applicable, End Type Plain, Elongation @ 300 lb 3.8 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.