Zoro Homepage

Right Handled Ascender, 1124 lb, Gold

  • Mfr # B17ARA

  • Zoro # G9782823


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum, Rubber
For Use With
Kernmantle Rope
Length
7 1/2 in
Tensile Strength
1,124 lb
Standards
NFPA 1983 T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B17ARA
Zoro #
G9782823
UPC #
-
Country of Origin
France

Dimensions

Length
7 1/2 in
Height
3/4 in
Width
3 1/2 in

Details

Item
Right Handled Ascender
Material
Aluminum, Rubber
For Use With
Kernmantle Rope
Tensile Strength
1,124 lb
Standards
NFPA 1983 T
Color
Gold
Series
ASCENSION

Description

Right Handled Ascender, Length 7 1/2 in, Color Gold, For Use With Kernmantle Rope, Standards NFPA 1983 T, Tensile Strength 1,124 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.