
Rope Axis, 11 mm, Orange, 200 ft
Mfr # R074AA43
Zoro # G811903825
product price: $284.95
/ea
Free Shipping & Returns
Key Features
Rope Item
Rigging & Climbing Rope
Rope Material
Nylon/Polyester
Rope Strand Count
32
Working Load Limit
675 lb
Rope Construction
Kernmantle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R074AA43
Zoro #
G811903825
UPC #
03342540822900
Country of Origin
Czechia
Dimensions
Rope Length
200 ft
Length
200 ft.
Diameter
11mm
Details
Rope Item
Rigging & Climbing Rope
Rope Material
Nylon/Polyester
Rope Strand Count
32
Working Load Limit
675 lb
Rope Construction
Kernmantle
Item
AXIS Low Stretch Kernmantle Rope
Color
Orange
Standards
CE EN 1891 Type A, EAC, NFPA 2500, UKCA
Min. Breaking Strength (MBS)
4400 lb
Package Type
Bag
Elongation at 30% of Tensile
3.00%
Tensile Strength
4,946 lb
Core Material
Nylon
Description
Rope Axis,11 mm,Orange,200 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.