Zoro Homepage

Rope Axis, 11 mm, Red, 200 ft

  • Mfr # R074AA42

  • Zoro # G011903816


product price: $284.95
/ea
Free Shipping & Returns

Key Features

Rope Item
Rigging & Climbing Rope
Rope Material
Nylon/Polyester
Rope Strand Count
32
Working Load Limit
675 lb
Rope Construction
Kernmantle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R074AA42
Zoro #
G011903816
UPC #
03342540822894
Country of Origin
Czechia

Dimensions

Rope Length
200 ft
Length
200 ft.
Diameter
11mm

Details

Rope Item
Rigging & Climbing Rope
Rope Material
Nylon/Polyester
Rope Strand Count
32
Working Load Limit
675 lb
Rope Construction
Kernmantle
Item
AXIS Low Stretch Kernmantle Rope
Color
Red
Tensile Strength
4,946 lb
Min. Breaking Strength (MBS)
4400 lb
Package Type
Bag
Standards
CE EN 1891 Type A, EAC, NFPA 2500, UKCA
Elongation at 30% of Tensile
3.00%
Core Material
Nylon

Description

Rope Axis,11 mm,Red,200 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.