Zoro Homepage

Rope for Grillon mgo U, 2 m

  • Mfr # L052IA00

  • Zoro # G311938624


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Rope Item
Rope Clamp
Series
GRILLON MGO
Rope Length
2m
Color
White/Yellow
For Use With
Compatible with Lanyards Sold since 2018
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L052IA00
Zoro #
G311938624
UPC #
03342540821880
Country of Origin
Czechia

Dimensions

Rope Length
2m
Length
2m

Details

Item
GRILLON MGO Replacement Rope
Rope Item
Rope Clamp
Series
GRILLON MGO
Color
White/Yellow
For Use With
Compatible with Lanyards Sold since 2018

Description

Rope for Grillon mgo U,2 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.