Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rope for Grillon U, 15 m

  • Mfr # L052FA05

  • Zoro # G611938638


product price: $144.95
/ea
Free Shipping & Returns

Key Features

Rope Item
Rope Clamp
Series
GRILLON
Rope Length
15m
Color
White/Yellow
For Use With
Can be used with older versions (pre-2018) and newer versions (post-2018)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L052FA05
Zoro #
G611938638
UPC #
03342540821743
Country of Origin
Czechia

Dimensions

Length
15m
Rope Length
15m

Details

Item
GRILLON Replacement Rope
Rope Item
Rope Clamp
Series
GRILLON
Color
White/Yellow
For Use With
Can be used with older versions (pre-2018) and newer versions (post-2018)

Description

Rope for Grillon U,15 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.