Zoro Homepage

Rope for microflip, 4 m

  • Mfr # L33R 040

  • Zoro # G511903538


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Rope Item
Rope
Series
MICROFLIP
Length
4m
Rope Length
4m
Material
Galvanized Steel, Plastic, Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L33R 040
Zoro #
G511903538
UPC #
03342540103528
Country of Origin
Czechia

Dimensions

Length
4m
Rope Length
4m

Details

Item
Rope for microflip,4 m
Rope Item
Rope
Series
MICROFLIP
Material
Galvanized Steel, Plastic, Polyester
Color
Yellow

Description

Rope for microflip,4 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.