Zoro Homepage

Rope for microflip, 5.5 m

  • Mfr # L33R 055

  • Zoro # G211903562


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Rope Item
Rope
Series
MICROFLIP
Length
5.5m
Rope Length
5,5m
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L33R 055
Zoro #
G211903562
UPC #
03342540103511
Country of Origin
Czechia

Dimensions

Length
5.5m
Rope Length
5,5m

Details

Item
Rope for microflip,5.5 m
Rope Item
Rope
Series
MICROFLIP
Color
Yellow
Material
Galvanized Steel, Plastic, Polyester

Description

Rope for microflip,5.5 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.