Zoro Homepage

Rope for Zillon, 2.5 m

  • Mfr # L22AR 025

  • Zoro # G211938540


product price: $78.29
/ea
Free Shipping & Returns

Key Features

Rope Item
Rope
Series
ZILLON
Rope Length
2,5m
Material
Plastic, Polyester
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L22AR 025
Zoro #
G211938540
UPC #
03342540103474
Country of Origin
Czechia

Dimensions

Rope Length
2,5m
Length
2.5m

Details

Item
ZILLON Replacement Rope
Rope Item
Rope
Series
ZILLON
Material
Plastic, Polyester
Color
Yellow

Description

Rope for Zillon,2.5 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.