
Rope for Zillon, 5.5 m
Mfr # L22AR 055
Zoro # G611938645
product price: $88.75
/ea
Free Shipping & Returns
Key Features
Rope Item
Rope
Series
ZILLON
Rope Length
5,5m
Material
Plastic, Polyester
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L22AR 055
Zoro #
G611938645
UPC #
03342540103450
Country of Origin
Czechia
Dimensions
Rope Length
5,5m
Length
5.5m
Details
Item
ZILLON Replacement Rope
Rope Item
Rope
Series
ZILLON
Material
Plastic, Polyester
Color
Yellow
Description
Rope for Zillon,5.5 m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.