
Safety Helmet, ABS, 6 Point Fits Hat Size One Size Fits Most
Mfr # A020BA03
Zoro # G411938791
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Head Protection Style
Climbing
Head Protection Material
ABS
Fits Hat Size
One Size Fits Most
Series
STRATO ALVEO
Suspension Adjustment Type
Ratchet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A020BA03
Zoro #
G411938791
UPC #
03342540827509
Country of Origin
France
Dimensions
Fits Hat Size
One Size Fits Most
Details
Item
Safety Helmet
Head Protection Style
Climbing
Head Protection Material
ABS
Series
STRATO ALVEO
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
Color
Black
Head Protection Venting
Yes
Standards
ANSI
Accessory Mounting Options
Side-Slots
ANSI Classification
Type 1, Class C
ANSI Electrical Class
C
Accessory Slots
Yes
ANSI Impact Type
1
Features
Ventilated
Description
Strato Vent Helmet,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.