
Safety Helmet, ABS, Green, Fits Hat Size One Size Fits Most
Mfr # A010CA06
Zoro # G611918500
product price: $114.95
/ea
Free Shipping & Returns
Key Features
Head Protection Style
Climbing
Head Protection Material
ABS
Fits Hat Size
One Size Fits Most
Series
VERTEX
Suspension Adjustment Type
Ratchet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A010CA06
Zoro #
G611918500
UPC #
03342540827387
Country of Origin
France
Dimensions
Fits Hat Size
One Size Fits Most
Details
Item
Safety Helmet
Head Protection Style
Climbing
Head Protection Material
ABS
Series
VERTEX
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
Color
Green
Head Protection Venting
Yes
Standards
ANSI
Accessory Slots
Yes
Accessory Mounting Options
Side-Slots
ANSI Electrical Class
C
ANSI Classification
Type 1, Class C
ANSI Impact Type
1
Features
Ventilated
Description
Vent Helmet,Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.