
Safety Helmet, ABS, Hi-Vis Orange, Fits Hat Size One Size Fits Most
Mfr # A010BA08
Zoro # G811903573
product price: $124.95
/ea
Free Shipping & Returns
Key Features
Head Protection Style
Climbing
Head Protection Material
ABS
Fits Hat Size
One Size Fits Most
Series
VERTEX
Suspension Adjustment Type
Textile w/CENTERFIT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A010BA08
Zoro #
G811903573
UPC #
03342540829732
Country of Origin
France
Dimensions
Fits Hat Size
One Size Fits Most
Details
Item
Safety Helmet
Head Protection Style
Climbing
Head Protection Material
ABS
Series
VERTEX
Suspension Adjustment Type
Textile w/CENTERFIT
Number of Suspension Points
6
Color
Hi-Vis Orange
Head Protection Venting
No
Accessory Slots
Yes
ANSI Classification
Type 1, Class E
Features
CENTERFIT, FLIP&FIT
Description
Csa Helmet,Orange,High Visibility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.