Zoro Homepage

Safety Helmet, VERTEX, ABS, 6 Point Ratchet, Type 1, Class C, Yellow

  • Mfr # A010CA01

  • Zoro # G2136208


product price: $114.95
/ea
Free Shipping & Returns

Key Features

Head Protection Style
Climbing
Head Protection Material
ABS
Fits Hat Size
One Size Fits Most
Series
VERTEX
Suspension Adjustment Type
Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A010CA01
Zoro #
G2136208
UPC #
-
Country of Origin
France

Dimensions

Fits Hat Size
One Size Fits Most

Details

Item
Safety Helmet
Head Protection Style
Climbing
Head Protection Material
ABS
Series
VERTEX
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
Color
Yellow
Head Protection Venting
Yes
Standards
ANSI
ANSI Classification
Type 1, Class C
Head Protection Graphics
No Graphics
Hard Hat ANSI Type
1
ANSI Impact Type
1
Hard Hat ANSI Class
C
Accessory Slots
Yes
ANSI Electrical Class
C
Graphics
None
Accessory Mounting Options
Side-Slots
High-Visibility
No
Features
Ventilated
Head Protection Brand
PETZL

Description

Hard Hat, ANSI Classification Type 1, Class C, Head Protection Style Climbing, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Yellow, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material ABS, Accessory Mounting Options Side-Slots, Head Protection Venting Yes, High-Visibility No, Standards ANSI, Series Vertex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.