Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Semi-Static Rope, 1/2 In. dia., 150 ft. L

  • Mfr # R078AA36

  • Zoro # G4050356


product price: $234.95
/ea
Free Shipping & Returns

Key Features

Rope Sub-Category
Arborist
Rope Item
Rigging Rope
Rope Dia.
1/2 in
Rope Material
Nylon/Polyester
Rope Strand Count
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R078AA36
Zoro #
G4050356
UPC #
094715811549
Country of Origin
United States

Dimensions

Rope Dia.
1/2 in
Rope Length
150 ft
Length
150 ft.
Rope Diameter
1/2 in
Length (In.)
1800 in
Diameter
31/64 in
Overall Length
150 ft

Details

Rope Sub-Category
Arborist
Rope Item
Rigging Rope
Rope Material
Nylon/Polyester
Rope Strand Count
32
Working Load Limit
900 lb
Rope Construction
Kernmantle
Rope Type
Static
Item
Fire Rescue Rope
Color
Red
Elongation at 300 lb.
3.9 %
Elongation at 10% MBS
7.7 %
Rope Application
Rescue Rope
Tensile Strength
8,992 lb
Package Type
Hank
Carrying Weight
7.7 lbs per 100 ft
Standards
CE EN 1891 Type A, EAC, NFPA 2500, UKCA
Min. Breaking Strength (MBS)
12.2 kN
Cover Material
Polyester
Rope Format
Hank
Breaking Strength
8,992 lbf
Minimum Operating Temperature
-40 Degrees F
Elongation @ 10% Minimum Breaking Strength
7.7 %
Core Material
Nylon
Spliceability
Not Spliceable
Product Type
Rescue Rope
Maximum Operating Temperature
176 Degrees F
Elongation @ 300 lb
2.5 %
Weight
0.24 lb
End Type
Plain
Lifting Capability
For Lifting

Description

Rescue Rope, Rope Type Static, Breaking Strength 8,992 lbf, Working Load Limit 900 lb, Rope Construction Kernmantle, Diameter 31/64 in, Overall Length 150 ft, Core Material Nylon, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength 7.7 Percent, Product Type Rescue Rope, Lifting Capability For Lifting, Rope Format Hank, Rope Strand Count 32, Core Strand Count Not Applicable, End Type Plain, Elongation @ 300 lb 2.5 Percent, Minimum Operating Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.