
Sewn Webbing Sling, 23 3/5 in, Yellow
Mfr # C40A 60
Zoro # G3627732
product price: $18.91
/eaKey Features
Series
ANNEAU
Standards
CE EN 566, CE EN 795 B
Material
Nylon
Width
3/4 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C40A 60
Zoro #
G3627732
UPC #
-
Country of Origin
Malaysia
Dimensions
Width
3/4 in
Length
23 3/5 in
Details
Item
Sewn Webbing Sling
Series
ANNEAU
Standards
CE EN 566, CE EN 795 B
Material
Nylon
Color
Yellow
Tensile Strength
4,946 lb
Description
Sewn Webbing Sling, Length 23 3/5 in, Color Yellow, Standards CE EN 566, CE EN 795 B, Tensile Strength 4,946 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.