Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sewn Webbing Sling, 47 1/4 in, Green

  • Mfr # C40A 120

  • Zoro # G3601272


product price: $18.55
/ea

Key Features

Series
ANNEAU
Standards
CE EN 566, CE EN 795 B
Width
3/4 in
Material
Nylon
Tensile Strength
4,946 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C40A 120
Zoro #
G3601272
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
47 1/4 in
Width
3/4 in

Details

Item
Sewn Webbing Sling
Series
ANNEAU
Standards
CE EN 566, CE EN 795 B
Material
Nylon
Tensile Strength
4,946 lb
Color
Green

Description

Sewn Webbing Sling, Length 47 1/4 in, Color Green, Standards CE EN 566, CE EN 795 B, Tensile Strength 4,946 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.