Zoro Homepage

Single Pulley, Aluminum, Capacity 8093 lb.

  • Mfr # P50AN

  • Zoro # G3672584


product price: $90.89
/ea
Free Shipping & Returns

Key Features

Type
High Strength
Rope Dia.
5/16 in to 1/2 in
Working Load Limit
8,093 lb
Bearing Type
Ball
Sheave Outside Dia.
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P50AN
Zoro #
G3672584
UPC #
094714776009
Country of Origin
France

Dimensions

Rope Dia.
5/16 in to 1/2 in
Sheave Outside Dia.
1 1/2 in
Rope Diameter
5/16 in to 1/2 in
Eye Hook Inside Diameter
1/2 in
For Rope Diameter - Minimum
9/32 in
Sheave Outside Diameter
1 1/2 in
For Rope Diameter - Maximum
1/2 in

Details

Item
Single Pulley
Type
High Strength
Working Load Limit
8,093 lb
Bearing Type
Ball
Max. Load Capacity
8093 lb
Material
Aluminum
Standards
CE EN 12278, NFPA 2500, UKCA, XF 494: FZL-H-T 9.5/13
Sheave Material
Aluminum
Product Type
Pulley Block
Color
Black
Housing Material
Aluminum
Mount Type
Sheave Mount
Operation
Pulling
Number of Sheaves
1
Count
1

Description

Single Pulley,High Strength,Aluminum,Rope Dia. 5/16 In. to 1/2 In.,Max. Load Capacity 8093 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.