Zoro Homepage

Swivel Connector, Aluminum, 5171 lb.

  • Mfr # P58 S

  • Zoro # G3700173


product price: $80.89
/ea
Free Shipping & Returns

Key Features

Standards
CE, NFPA 1983 General Use
Max. Cable Size
S
Material
Aluminum; Steel
Max. Load Capacity
5171 lb
Size
S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P58 S
Zoro #
G3700173
UPC #
-
Country of Origin
Italy

Dimensions

Max. Cable Size
S
Size
S

Details

Item
Ball Bearing Swivel
Standards
CE, NFPA 1983 General Use
Material
Aluminum; Steel
Max. Load Capacity
5171 lb
Working Load Limit
5,171 lb
Product Type
Bearing Swivel
Color
Black/Red
Lifting Capability
For Lifting
Swivel Type
Ball Bearing Swivel
Load Rating
Load Rated
Hardware Included
Ball Bearing
Series
SWIVEL

Description

Swivel Connector,Aluminum,Max. Load Capacity 5171 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.