Zoro Homepage

Swivel Protector, Aluminum, Plastic, Black

  • Mfr # P58 XSO

  • Zoro # G6210368


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Standards
CE, EAC
Tensile Strength
5,171 lb
Material
Aluminum
Color
Black
For Use With
Carabiners, Lanyards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P58 XSO
Zoro #
G6210368
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Swivel Protector
Standards
CE, EAC
Tensile Strength
5,171 lb
Material
Aluminum
Color
Black
For Use With
Carabiners, Lanyards

Description

Swivel Protector, Color Black, For Use With Carabiners, Lanyards, Standards CE, EAC, Tensile Strength 5,171 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.