
Top Croll Suspenders Chest Harness
Mfr # 100951
Zoro # G321907498
product price: $246.99
/ea
Free Shipping & Returns
Key Features
Series
CROLL
Standards
CE EN 361 and CE EN 12841 type B
Harness Style
Full Body
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100951
Zoro #
G321907498
UPC #
-
Country of Origin
Romania
Details
Series
CROLL
Standards
CE EN 361 and CE EN 12841 type B
Harness Style
Full Body
Description
The Petzl TOP CROLL chest harness transforms AVAO SIT, AVAO SIT FAST, ASTRO SIT, FALCON, FALCON ASCENT, FALCON MOUNTAIN and SEQUOIA SRT sit harnesses into full-body harnesses for work at height and rope access. The padded shoulder straps are widely spaced to reduce neck chafing. The TOP CROLL chest harness helps distribute the load over the shoulders when the waistbelt is loaded. Thin, sliding straps provide more freedom and ease of movement. The entire contact zone uses contoured foam and is lined with breathable material, making it more comfortable to work and move around. Easy to put on, connects to a loop on the back of the harness via girth hitch. Connects directly to the gated attachment point on the front of the ASTRO SIT harness, or simply with a locking or semi-permanent connector on other sit harnesses. Convenient adjustment system with FAST opening buckle on the left shoulder makes the harness easy to put on and take off. DOUBLEBACK self-locking buckle on the right shoulder with anti-slip device, for easy adjustments that don't slip. Velcro strap can be adjusted up or down and positioned on the left or right side to hold an ASAP'SORBER energy absorber. Lanyard connector parking can be added on the shoulders for fall-arrest lanyards (available as an accessory). Certifications: CE EN 361 and CE EN 12841 type B (with ASTRO SIT, AVAO SIT, AVAO SIT FAST, FALCON, FALCON MOUNTAIN, FALCON ASCENT, SEQUOIA SRT sit harnesses) Rope diameter compatible with the CROLL L rope clamp: 10-13mm, Weight: 525 g
Restrictions
This item has been restricted from sale in the following states:
AK, HI, GU, AS, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.