Zoro Homepage

Transport Pack, Black, 30 L

  • Mfr # S042AA01

  • Zoro # G011938764


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon, Polyester, Polyurethane, Polypropylene
Features
Durable Construction, Ergonomic Design, Optimal Comfort
Series
TRANSPORT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S042AA01
Zoro #
G011938764
UPC #
03342540844797
Country of Origin
Kuwait

Dimensions

Size
30L

Details

Item
Climbing Rope and Accessory Bag
Material
Nylon, Polyester, Polyurethane, Polypropylene
Color
Black
Features
Durable Construction, Ergonomic Design, Optimal Comfort
Series
TRANSPORT

Description

Transport Pack,Black,30 L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.