
Transport Pack, Black, 45 L
Mfr # S042BA01
Zoro # G111938787
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Material
Nylon, Polyester, Polyurethane, Polypropylene
Features
Durable Construction, Ergonomic Design, Optimal Comfort
Series
TRANSPORT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S042BA01
Zoro #
G111938787
UPC #
03342540844896
Country of Origin
Kuwait
Dimensions
Size
45L
Details
Item
Climbing Rope and Accessory Bag
Material
Nylon, Polyester, Polyurethane, Polypropylene
Color
Black
Features
Durable Construction, Ergonomic Design, Optimal Comfort
Series
TRANSPORT
Description
Transport Pack,Black,45 L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.