Zoro Homepage

Transport Pack, Yellow, 60 L

  • Mfr # S042CA00

  • Zoro # G011938719


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon, Polyester, Polyurethane, Polypropylene
Features
Durable Construction, Ergonomic Design, Optimal Comfort
Series
TRANSPORT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S042CA00
Zoro #
G011938719
UPC #
03342540844902
Country of Origin
Kuwait

Dimensions

Size
60L

Details

Item
Climbing Rope and Accessory Bag
Material
Nylon, Polyester, Polyurethane, Polypropylene
Color
Yellow/Black
Features
Durable Construction, Ergonomic Design, Optimal Comfort
Series
TRANSPORT

Description

Transport Pack,Yellow,60 L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.