Zoro Homepage

Utility Rope, Nylon/Polyester, White

  • Mfr # R077AA09

  • Zoro # G1584252


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Rope Sub-Category
All Purpose
Rope Item
Rigging Rope
Rope Dia.
13/32 in
Rope Material
Nylon/Polyester
Rope Strand Count
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R077AA09
Zoro #
G1584252
UPC #
729198557928
Country of Origin
Czechia

Dimensions

Rope Dia.
13/32 in
Rope Length
328 ft
Length
328 ft.
Rope Diameter
13/32 in
Length (In.)
3936 in
Overall Length
328 ft
Diameter
13/32 in

Details

Rope Sub-Category
All Purpose
Rope Item
Rigging Rope
Rope Material
Nylon/Polyester
Rope Strand Count
32
Working Load Limit
600 lb
Rope Construction
32 Carrier
Rope Type
Static
Item
PARALLEL Low Stretch Kernmantle Rope
Color
White
Min. Breaking Strength (MBS)
3500 lb
Package Type
Bag
Elongation at 30% of Tensile
3.50%
Tensile Strength
6,079 lb
Standards
CE EN 1891 Type A, EAC, NFPA 2500, UKCA
Rope Application
Rigging Rope
Cover Material
Polyester
Breaking Strength
6,070 lbf
Elongation @ 10% Minimum Breaking Strength
8.4 %
Product Type
Rigging and Climbing Rope
Rope Format
Bag
Minimum Operating Temperature
-40 Degrees F
End Type
Plain
Maximum Operating Temperature
176 Degrees F
Weight
0.17 lb
Elongation @ 300 lb
4.2 %
Spliceability
Not Spliceable
Lifting Capability
For Lifting
Core Material
Nylon

Description

Rigging and Climbing Rope, Rope Type Static, Breaking Strength 6,070 lbf, Working Load Limit 600 lb, Rope Construction Kernmantle, Diameter 13/32 in, Overall Length 328 ft, Core Material Nylon, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength 8.4 Percent, Product Type Rigging and Climbing Rope, Lifting Capability For Lifting, Rope Format Bag, Rope Strand Count 32, Core Strand Count Not Applicable, End Type Plain, Elongation @ 300 lb 4.2 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.