Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zillon Adjustable Work Positioning Lanyard 2.5 meters

  • Mfr # 35863

  • Zoro # G104422699


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Includes
Pulley mounted on sealed ball bearings to allow slack to be taken up easily
Standards
CE EN 358
Material
Multi-materials
For Use With
Side rings on a climbing saddle to distribute the load (Carabiners NOT included)
Features
Steel friction elements for increased longevity
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35863
Zoro #
G104422699
UPC #
3342540103498
Country of Origin
France

Dimensions

Length
98.4
Width
3

Details

Includes
Pulley mounted on sealed ball bearings to allow slack to be taken up easily
Standards
CE EN 358
Material
Multi-materials
For Use With
Side rings on a climbing saddle to distribute the load (Carabiners NOT included)
Features
Steel friction elements for increased longevity
Application
Arborist work positioning lanyard, adjusts up to 2.5 meters
Weight
1.3
Color
Black/Yellow

Description

Petzl Zillon Adjustable Work Positioning Lanyard 4m work positioning lanyard for tree care. Adjusts easily with only one hand even when loaded. Zillon is designed for use in double mode on the harness lateral attachment points, or in single mode on the ventral attachment point with the hand on the free end. Simple to use, effective and easily adjusted with one hand when loaded thanks to the progressive locking/unlocking action of the device. A flexible rope has good fluidity and yellow color gives excellent visibility. The pulley mounted on sealed ball bearings allows slack to be taken up easily. Steel friction elements for increased longevity. Available in three lengths 2.5, 4 and 5.5m. Meets CE EN 358 Certification.
• Type: Climbing Accessory-Lanyard
• Features: Easily adjusted with one hand thanks to the progressive locking/unlocking action of the device; Pulley mounted on sealed ball bearings to allow slack to be taken up easily; Steel friction elements for increased longevity

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.