Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain, 10 ft. L, Trade Size 5/16 in.

  • Mfr # 4515/10

  • Zoro # G3720641


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Chain Item
Chain
Working Load Limit
2,850 lb
Grade
30
Finish
Self Colored
For Lifting
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4515/10
Zoro #
G3720641
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
5/16 in
Length
10 ft
Compatible Fitting Thickness
7/16 in
Overall Length
10 ft
Material Thickness
5/16 in
Link Inside Width
1/2 in
Link Inside Length
1 in

Details

Item
Chain
Chain Item
Chain
Working Load Limit
2,850 lb
Grade
30
Finish
Self Colored
For Lifting
No
Chain Link Style
Straight
Welding Type
Welded
Material
304L Stainless Steel
Standards
NACM
Links per Foot
13
Chain Grade
30
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
800 Degrees F
Weight per Foot
0.96 lb
Includes Hook
No Hook Included
Link Type
Straight
Lifting Capability
Not for Lifting

Description

Straight Chain, Chain Type Not Applicable, Material 304 Stainless Steel, Lifting Capability Not for Lifting, Working Load Limit 2,850 lb, Chain Grade 30, Trade Size 5/16 in, Link Inside Length 1 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 10 ft, Links per Foot 13, Compatible Fitting Thickness 7/16 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Plain, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 800 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.