Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain, 10 ft L, Working Load Limit 3550 lb

  • Mfr # 36129/10

  • Zoro # G3720845


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Chain Item
Chain
Working Load Limit
3,550 lb
Grade
30
Finish
Self Colored
For Lifting
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36129/10
Zoro #
G3720845
UPC #
-
Country of Origin
Multiple

Dimensions

Trade Size
3/8 in
Length
10 ft
Link Inside Length
1 1/8 in
Material Thickness
25/64 in
Overall Length
10 ft
Compatible Fitting Thickness
33/64 in
Link Inside Width
1/2 in

Details

Item
Chain
Chain Item
Chain
Working Load Limit
3,550 lb
Grade
30
Finish
Self Colored
For Lifting
No
Chain Link Style
Straight
Welding Type
Welded
Material
316L Stainless Steel
Standards
NACM
Links per Foot
11
Includes Hook
No Hook Included
Link Type
Straight
Maximum Operating Temperature
800 Degrees F
Minimum Operating Temperature
-40 Degrees F
Lifting Capability
Not for Lifting
Chain Grade
30
Weight per Foot
1.53 lb

Description

Straight Chain, Chain Type Not Applicable, Material 316 Stainless Steel, Lifting Capability Not for Lifting, Working Load Limit 3,550 lb, Chain Grade 30, Trade Size 3/8 in, Link Inside Length 1 1/8 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 10 ft, Links per Foot 11, Compatible Fitting Thickness 33/64 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Plain, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 800 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.