Zoro Homepage

Chain, 100 ft L, Trade Size 3/8 in, 304L SS

  • Mfr # 36129/100

  • Zoro # G3720827


product price: $2,771.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Chain Item
Chain
Working Load Limit
3,550 lb
Grade
30
Finish
Self Colored
For Lifting
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36129/100
Zoro #
G3720827
UPC #
-
Country of Origin
Multiple

Dimensions

Trade Size
3/8 in
Length
100 ft
Overall Length
100 ft
Link Inside Width
1/2 in
Compatible Fitting Thickness
33/64 in
Link Inside Length
1 1/8 in
Material Thickness
25/64 in

Description

Straight Chain, Chain Type Not Applicable, Material 316 Stainless Steel, Lifting Capability Not for Lifting, Working Load Limit 3,550 lb, Chain Grade 30, Trade Size 3/8 in, Link Inside Length 1 1/8 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 100 ft, Links per Foot 11, Compatible Fitting Thickness 33/64 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Plain, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 800 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.