Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain, 100 ft L, Working Load Limit 132 lb

  • Mfr # 36079/100

  • Zoro # G3721028


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Chain Item
Chain
Working Load Limit
132 lb
Grade
30
Finish
Self Colored
For Lifting
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36079/100
Zoro #
G3721028
UPC #
-
Country of Origin
Multiple

Dimensions

Trade Size
7/64 in
Length
100 ft
Link Inside Length
1 in
Compatible Fitting Thickness
3/16 in
Link Inside Width
1/4 in
Material Thickness
1/8 in
Overall Length
100 ft

Details

Item
Chain
Chain Item
Chain
Working Load Limit
132 lb
Grade
30
Finish
Self Colored
For Lifting
No
Chain Link Style
Straight
Welding Type
Welded
Material
316L Stainless Steel
Standards
NACM
Links per Foot
12
Weight per Foot
0.1 lb
Lifting Capability
Not for Lifting
Minimum Operating Temperature
-40 Degrees F
Chain Grade
30
Maximum Operating Temperature
800 Degrees F
Link Type
Straight
Includes Hook
No Hook Included

Description

Straight Chain, Chain Type Not Applicable, Material 316 Stainless Steel, Lifting Capability Not for Lifting, Working Load Limit 132 lb, Chain Grade 30, Trade Size 7/64 in, Link Inside Length 1 in, Link Type Straight, Link Inside Width 1/4 in, Overall Length 100 ft, Links per Foot 12, Compatible Fitting Thickness 3/16 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Plain, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 800 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.