Chain, 1/2, Grade 100, 10FT, 15000 WLL
Mfr # WIN13/10
Zoro # G612923954
product price: $193.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
Key Features
Working Load Limit
15,000 lb
Finish
Clearcoat
Trade Size
1/2 in
Material
Alloy Steel
Lifting Capability
For Lifting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WIN13/10
Zoro #
G612923954
UPC #
-
Country of Origin
Multiple
Dimensions
Trade Size
1/2 in
Material Thickness
1/2 in
Link Inside Width
3/4 in
Overall Length
10 ft
Link Inside Length
1 1/2 in
Compatible Fitting Thickness
33/64 in
Details
Item
Chain
Working Load Limit
15,000 lb
Finish
Clearcoat
Material
Alloy Steel
Lifting Capability
For Lifting
Includes Hook
No Hook Included
Chain Grade
100
Link Type
Straight
Links per Foot
8
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
400 Degrees F
Description
Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 15,000 lb, Chain Grade 100, Trade Size 1/2 in, Link Inside Length 1 1/2 in, Link Type Straight, Link Inside Width 3/4 in, Overall Length 10 ft, Links per Foot 8, Compatible Fitting Thickness 33/64 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Clearcoat, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.