Zoro Homepage

Chain, 1/2, Grade 100, 3FT, 15000 WLL

  • Mfr # WIN13/3

  • Zoro # G212923651


product price: $47.19
/ea

Key Features

Working Load Limit
15,000 lb
Finish
Clearcoat
Trade Size
1/2 in
Material
Alloy Steel
Chain Grade
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WIN13/3
Zoro #
G212923651
UPC #
-
Country of Origin
Multiple

Dimensions

Trade Size
1/2 in
Compatible Fitting Thickness
33/64 in
Link Inside Length
1 1/2 in
Link Inside Width
3/4 in
Material Thickness
1/2 in
Overall Length
3 ft

Details

Item
Chain
Working Load Limit
15,000 lb
Finish
Clearcoat
Material
Alloy Steel
Chain Grade
100
Lifting Capability
For Lifting
Minimum Operating Temperature
-40 Degrees F
Includes Hook
No Hook Included
Maximum Operating Temperature
400 Degrees F
Links per Foot
8
Link Type
Straight

Description

Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 15,000 lb, Chain Grade 100, Trade Size 1/2 in, Link Inside Length 1 1/2 in, Link Type Straight, Link Inside Width 3/4 in, Overall Length 3 ft, Links per Foot 8, Compatible Fitting Thickness 33/64 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Clearcoat, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.