Chain, 1/2, Grade 80, 100FT, 12000 WLL
Mfr # SA13/100
Zoro # G512923818
product price: $906.99
/eaKey Features
Working Load Limit
12,000 lb
Finish
Clearcoat
Trade Size
1/2 in
Material
Alloy Steel
Lifting Capability
For Lifting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SA13/100
Zoro #
G512923818
UPC #
-
Country of Origin
Multiple
Dimensions
Trade Size
1/2 in
Link Inside Length
1 1/2 in
Link Inside Width
5/8 in
Overall Length
100 ft
Compatible Fitting Thickness
33/64 in
Material Thickness
1/2 in
Details
Item
Chain
Working Load Limit
12,000 lb
Finish
Clearcoat
Material
Alloy Steel
Lifting Capability
For Lifting
Links per Foot
8
Maximum Operating Temperature
400 Degrees F
Includes Hook
No Hook Included
Link Type
Straight
Minimum Operating Temperature
-40 Degrees F
Chain Grade
80
Description
Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 12,000 lb, Chain Grade 80, Trade Size 1/2 in, Link Inside Length 1 1/2 in, Link Type Straight, Link Inside Width 5/8 in, Overall Length 100 ft, Links per Foot 8, Compatible Fitting Thickness 33/64 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Clearcoat, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.