Zoro Homepage

Chain, 1/2, Grade 80, 25FT, 12000 WLL

  • Mfr # SA13/25

  • Zoro # G412923932


product price: $325.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.

Key Features

Working Load Limit
12,000 lb
Finish
Clearcoat
Trade Size
1/2 in
Material
Alloy Steel
Links per Foot
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA13/25
Zoro #
G412923932
UPC #
-
Country of Origin
Multiple

Dimensions

Trade Size
1/2 in
Compatible Fitting Thickness
33/64 in
Overall Length
25 ft
Link Inside Width
5/8 in
Link Inside Length
1 1/2 in
Material Thickness
1/2 in

Details

Item
Chain
Working Load Limit
12,000 lb
Finish
Clearcoat
Material
Alloy Steel
Links per Foot
8
Minimum Operating Temperature
-40 Degrees F
Lifting Capability
For Lifting
Link Type
Straight
Maximum Operating Temperature
400 Degrees F
Includes Hook
No Hook Included
Chain Grade
80

Description

Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 12,000 lb, Chain Grade 80, Trade Size 1/2 in, Link Inside Length 1 1/2 in, Link Type Straight, Link Inside Width 5/8 in, Overall Length 25 ft, Links per Foot 8, Compatible Fitting Thickness 33/64 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Clearcoat, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.