Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain, 1/2, Grade 80, 3FT, 12000 WLL

  • Mfr # SA13/3

  • Zoro # G912923500


product price: $31.79
/ea

Key Features

Working Load Limit
12,000 lb
Finish
Clearcoat
Trade Size
1/2 in
Material
Alloy Steel
Links per Foot
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA13/3
Zoro #
G912923500
UPC #
-
Country of Origin
Multiple

Dimensions

Trade Size
1/2 in
Link Inside Width
5/8 in
Link Inside Length
1 1/2 in
Material Thickness
1/2 in
Compatible Fitting Thickness
33/64 in
Overall Length
3 ft

Details

Item
Chain
Working Load Limit
12,000 lb
Finish
Clearcoat
Material
Alloy Steel
Links per Foot
8
Lifting Capability
For Lifting
Minimum Operating Temperature
-40 Degrees F
Link Type
Straight
Chain Grade
80
Maximum Operating Temperature
400 Degrees F
Includes Hook
No Hook Included

Description

Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 12,000 lb, Chain Grade 80, Trade Size 1/2 in, Link Inside Length 1 1/2 in, Link Type Straight, Link Inside Width 5/8 in, Overall Length 3 ft, Links per Foot 8, Compatible Fitting Thickness 33/64 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Clearcoat, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.