Chain, 1/2, Grade 80, 9FT, 12000 WLL
- Mfr # SA13/9
- Zoro # G012923653
product price:Â
$
160.99
/ea
Key Features
Working Load Limit
12,000 lb
Finish
Clearcoat
Trade Size
1/2 in
Material
Alloy Steel
Maximum Operating Temperature
400 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SA13/9
- Zoro #
- G012923653
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Trade Size
- 1/2 in
- Overall Length
- 9 ft
- Compatible Fitting Thickness
- 33/64 in
- Link Inside Length
- 1 1/2 in
- Link Inside Width
- 5/8 in
- Material Thickness
- 1/2 in
- Wire Rope Length
- 9 ft
- Length
- 9 ft
Details
- Item
- Chain
- Working Load Limit
- 12,000 lb
- Finish
- Clearcoat
- Material
- Alloy Steel
- Maximum Operating Temperature
- 400 Degrees F
- Chain Grade
- 80
- Links per Foot
- 8
- Link Type
- Straight
- Includes Hook
- No Hook Included
- Minimum Operating Temperature
- -40 Degrees F
- Lifting Capability
- For Lifting
- Shell Material
- Alloy Steel
Description
Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 12,000 lb, Chain Grade 80, Trade Size 1/2 in, Link Inside Length 1 1/2 in, Link Type Straight, Link Inside Width 5/8 in, Overall Length 9 ft, Links per Foot 8, Compatible Fitting Thickness 33/64 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Clearcoat, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.