Zoro Homepage

Chain, 3/8, Grade 100, 10FT, 8800 WLL

  • Mfr # WIN10/10

  • Zoro # G912923609


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Working Load Limit
8,800 lb
Finish
Clearcoat
Trade Size
3/8 in
Material
Alloy Steel
Link Inside Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WIN10/10
Zoro #
G912923609
UPC #
-
Country of Origin
Multiple

Dimensions

Trade Size
3/8 in
Link Inside Width
1/2 in
Overall Length
10 ft
Material Thickness
3/8 in
Link Inside Length
1 1/8 in
Compatible Fitting Thickness
25/64 in

Details

Item
Chain
Working Load Limit
8,800 lb
Finish
Clearcoat
Material
Alloy Steel
Lifting Capability
For Lifting
Includes Hook
No Hook Included
Link Type
Straight
Maximum Operating Temperature
400 Degrees F
Links per Foot
11
Chain Grade
100
Minimum Operating Temperature
-40 Degrees F

Description

Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 8,800 lb, Chain Grade 100, Trade Size 3/8 in, Link Inside Length 1 1/8 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 10 ft, Links per Foot 11, Compatible Fitting Thickness 25/64 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Clearcoat, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.